No 2 Double Loop (Inco) Chain, Zinc Coated, 250' per Reel

  • Mfr # T0750227N

  • Zoro # G1016970


product price: $247.88
/ea
Free Shipping & Returns

Key Features

Working Load Limit
115 lb
Finish
Zinc Plated
Trade Size
2
Inside Length
1.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0750227N
Zoro #
G1016970
UPC #
020418066702
Country of Origin
China

Dimensions

Trade Size
2
Inside Length
1.33 in

Details

Item
No2 Inco Double Loop Chain Zinc 250Ft
Working Load Limit
115 lb
Finish
Zinc Plated

Description

No2 Inco Double Loop Chain Zinc 250Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.