Zoro Homepage

No. 2 Lock Link Single Loop Chain, Sheared, Galvanized, 360' per Reel

  • Mfr # T0740237

  • Zoro # G0975479


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
155 lb
Finish
Galvanized
Trade Size
2
Inside Length
1.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0740237
Zoro #
G0975479
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
2
Inside Length
1.08 in

Details

Item
No2 Lock Link Sglloop
Working Load Limit
155 lb
Finish
Galvanized

Description

No2 Lock Link Sglloop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.