Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 3 Straight Link Machine Chain, Brass Glo, 50' per Reel

  • Mfr # T0723367

  • Zoro # G0594767


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Trade Size
3
Finish
Brass
Working Load Limit
270 lb
Inside Length
0.59 in
Inside Width
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0723367
Zoro #
G0594767
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3
Inside Length
0.59 in
Inside Width
0.24 in

Details

Item
No3 Straight Link Machine
Finish
Brass
Working Load Limit
270 lb

Description

No3 Straight Link Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.