No. 3 Twist Link Machine Chain, Zinc Plated, 100' per Carton

  • Mfr # T0320324

  • Zoro # G3569301


product price:  $5.19
/ea
Sold in multiples of 100 for $519.00

Key Features

Inside Width
0.20 in
Inside Length
0.56 in
Working Load Limit
255 lb
Finish
Zinc Plated
Trade Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0320324
Zoro #
G3569301
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
0.20 in
Inside Length
0.56 in
Trade Size
3

Details

Item
No.3 Twist Link Machine Chain 100Ft Ct
Working Load Limit
255 lb
Finish
Zinc Plated

Description

No.3 Twist Link Machine Chain 100Ft Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.