Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 35 Sash Chain, Zinc Plated, 1ft

  • Mfr # T0893524N

  • Zoro # G3569846


product price: $1.69
/ea
Sold in multiples of 100 for $169.00

Key Features

Finish
Zinc Plated
Working Load Limit
106 lb
Trade Size
35
Inside Length
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0893524N
Zoro #
G3569846
UPC #
-
Country of Origin
China

Dimensions

Trade Size
35
Inside Length
0.59 in

Details

Item
No.35 Sash Chain 100Ft Per Carton
Finish
Zinc Plated
Working Load Limit
106 lb

Description

No.35 Sash Chain 100Ft Per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.