No. 35 Stainless Steel Sash Chain, Type 304, Bright, 100' per Carton

  • Mfr # T0895314N

  • Zoro # G3569916


product price:  $5.19
/ea
Sold in multiples of 100 for $519.00

Key Features

Finish
Polished
Material
Stainless Steel
Working Load Limit
175 lb
Inside Length
0.59 in
Trade Size
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0895314N
Zoro #
G3569916
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.59 in
Trade Size
35

Details

Item
No35 Ss Sash Chain Type 304 100Ft Ct
Finish
Polished
Material
Stainless Steel
Working Load Limit
175 lb

Description

No35 Ss Sash Chain Type 304 100Ft Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.