No. 4 Twist Link Machine Chain, Zinc Plated, 100' per Reel

  • Mfr # AW0320427

  • Zoro # G1016569


product price:  $395.84
/ea
Free Shipping & Returns

Key Features

Inside Length
0.52 in
Finish
Zinc Plated
Trade Size
4
Inside Width
0.17 in
Working Load Limit
205 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW0320427
Zoro #
G1016569
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.52 in
Trade Size
4
Inside Width
0.17 in

Details

Item
No.4 Twist Link Machine Chain 100Ft Reel
Finish
Zinc Plated
Working Load Limit
205 lb

Description

No.4 Twist Link Machine Chain 100Ft Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.