Zoro Homepage

No. 40 "S" Hook, Zinc Plated

  • Mfr # 6104024

  • Zoro # G3562286


product price: $0.31
/ea
Sold in multiples of 50 for $15.50

Key Features

Hook Item
S Hooks
Opening Size
1 in
Finish
Zinc Plated
Working Load Limit
42 lb
Overall Length
No. 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6104024
Zoro #
G3562286
UPC #
-
Country of Origin
United States

Dimensions

Opening Size
1 in
Overall Length
No. 40

Details

Hook Item
S Hooks
Finish
Zinc Plated
Working Load Limit
42 lb
Material
Carbon Steel
Item
S Hook
Basic Hook Material
Low Carbon Steel
Weight
0.01 lb.
Hook Finish
Zinc Plated

Description

No.40 S-Hook Blu-Krome 50 Pcs Per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.