Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No. 5 Alloy Latched Swivel Hoist Hook, 3 Ton PL, Forged Alloy, Painted Orange
- Mfr # 3952515PL
- Zoro # G5422621
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
6,000 lb
Standards
ASME B30.10
Material
Alloy Steel
Color
Orange
Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3952515PL
- Zoro #
- G5422621
- UPC #
- 020418238000
- Country of Origin
- United States
- Item
- Slip Hook
- Working Load Limit
- 6,000 lb
- Standards
- ASME B30.10
- Material
- Alloy Steel
- Color
- Orange
- Finish
- Painted
- Includes
- Latch
- Attachment Type
- Swivel
- For Use With
- Chain, Synthetic Sling, Wire Rope
- Hook Attachment Type
- Swivel Eye
- Grade
- 80
- Hook Opening
- 1 5/32 in
- Lifting Capability
- For Lifting
- Markings
- None
- Hardware Included
- Latch
- Compatible Chain Grade
- 80
- Hook Type
- Slip Hook
- Shell Material
- Alloy Steel
- Wire Color
- Orange
- Traction Material
- Alloy Steel
Dimensions
- Eye Inside Height
- 1 5/8 in
- Eye Inside Width
- 1 3/4 in
- Trade Size
- 5
- Hook Reach Length
- 6 7/16 in
- Hook Opening Width
- 1 3/16 in
- Eye Inside Diameter
- 1 1/2 in
- Overall Length
- 8 1/4 in
- Overall Width
- 4 1/8 in
- Material Thickness
- 1 5/32 in
- Usable Length
- 6 7/16 in
- Wire Rope Length
- 8 1/4 in
- Length
- 8 1/4 in
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 6,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 5/32 in, Hook Opening Width 1 3/16 in, Overall Length 8 1/4 in, Usable Length 6 7/16 in, Overall Width 4 1/8 in, Eye Inside Diameter 1 1/2 in, Eye Inside Height 1 5/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.