No. 5 Hobby/Craft Clock Chain, Brass Plated, 82' per Reel

  • Mfr # T0710517

  • Zoro # G0977728


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
10 lb
Trade Size
5
Inside Length
0.31 in
Finish
Brass Plated
Inside Width
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0710517
Zoro #
G0977728
UPC #
-
Country of Origin
China

Dimensions

Trade Size
5
Inside Length
0.31 in
Inside Width
0.11 in

Details

Item
No5 Clock Chain Brass Pl 82Ft
Working Load Limit
10 lb
Finish
Brass Plated

Description

No5 Clock Chain Brass Pl 82Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.