Zoro Homepage

No 62 "S" Hook, Zinc Plated

  • Mfr # 6106224

  • Zoro # G3562301


product price: $0.53
/ea
Sold in multiples of 14 for $7.42

Key Features

Hook Item
S Hooks
Opening Size
1 3/8 in
Finish
Zinc Plated
Working Load Limit
60 lb
Overall Length
No. 62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6106224
Zoro #
G3562301
UPC #
-
Country of Origin
United States

Dimensions

Opening Size
1 3/8 in
Overall Length
No. 62

Details

Hook Item
S Hooks
Finish
Zinc Plated
Working Load Limit
60 lb
Material
Carbon Steel
Item
S Hook
Weight
0.03 lb.
Basic Hook Material
Low Carbon Steel
Hook Finish
Zinc Plated

Description

No.62 S-Hook Blu-Krome 50 Pcs Per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.