No. 8 Plastic Chain, Black, 138' per Square Pail
Mfr # T0990856
Zoro # G0977229
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Trade Size
8
Inside Length
1.50 in
Inside Width
0.40 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0990856
Zoro #
G0977229
UPC #
-
Country of Origin
China
Dimensions
Trade Size
8
Inside Length
1.50 in
Inside Width
0.40 in
Details
Item
No8 Plastic Chain Black 138Ft
Color
Black
Description
No8 Plastic Chain Black 138Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.