Zoro Homepage

No. 8 Plastic Chain, Yellow, 138' per Square Pail

  • Mfr # T0990836

  • Zoro # G0977536


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Trade Size
8
Inside Length
1.50 in
Color
Yellow
Inside Width
0.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0990836
Zoro #
G0977536
UPC #
-
Country of Origin
China

Dimensions

Trade Size
8
Inside Length
1.50 in
Inside Width
0.40 in

Details

Item
No8 Plastic Chain Yellow 138Ft
Color
Yellow

Description

No8 Plastic Chain Yellow 138Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.