No. 90 Hobby/Craft Twist Chain, Nickel Plated, 82' per Reel

  • Mfr # T0719027

  • Zoro # G0977615


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
5 lb
Finish
Nickel Plated
Trade Size
90
Inside Length
0.21 in
Inside Width
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0719027
Zoro #
G0977615
UPC #
-
Country of Origin
China

Dimensions

Trade Size
90
Inside Length
0.21 in
Inside Width
0.12 in

Details

Item
No90 Twist Chain Nickel Pl 82Ft
Working Load Limit
5 lb
Finish
Nickel Plated

Description

No90 Twist Chain Nickel Pl 82Ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.