Zoro Homepage

Plastic Chain, #8, Black, 60 ft/Rl

  • Mfr # T0990857

  • Zoro # G912845253


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Length
1.50 in
Trade Size
8
Inside Width
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0990857
Zoro #
G912845253
UPC #
020418185236
Country of Origin
China

Dimensions

Inside Length
1.50 in
Trade Size
8
Inside Width
0.50 in

Details

Item
Plastic Chain,#8,Black,60 ft/Rl
Color
Black

Description

Plastic Chain,#8,Black,60 ft/Rl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.