Zoro Homepage

Single Shell Block, Wire Rope, 5/8" Max Cable Size, 1200 lb. Max Load

  • Mfr # 7205536

  • Zoro # G1016340


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Max. Cable Size
5/8 in
Designed For
Wire Rope
Attachment Type
Round Loose Hook
Rope Dia.
5/8"
Working Load Limit
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205536
Zoro #
G1016340
UPC #
-
Country of Origin
United States

Dimensions

Max. Cable Size
5/8 in
Rope Dia.
5/8"
Sheave Width
3/4"
Sheave Outside Dia.
3"

Details

Item
3001Af 5In Sgl Reg Wood Shell Block
Designed For
Wire Rope
Attachment Type
Round Loose Hook
Working Load Limit
1200 lb
Finish
Galvanized
Sheave Material
Wood
Product Type
3001Af 5In Sgl Reg Wood Shell Block

Description

Pulley Block, Product Type 3001Af 5In Sgl Reg Wood Shell Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.