Swivel Hoist Hook with Latch, Pl, #12, 15T

  • Mfr # 3953215PL

  • Zoro # G012532886


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Finish
Painted
Material
Alloy Steel
Trade Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3953215PL
Zoro #
G012532886
UPC #
020418295652
Country of Origin
United States

Dimensions

Trade Size
12

Details

Item
Swivel Hoist Hook with Latch,Pl,#12,15T
Color
Orange
Finish
Painted
Material
Alloy Steel

Description

Swivel Hoist Hook with Latch,Pl,#12,15T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.