Swivel Hoist Hook with Latch, Pl, #2, 1T
Mfr # 3952215PL
Zoro # G812532888
product price: $66.39
/eaKey Features
Finish
Painted
Material
Alloy Steel
Trade Size
2
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3952215PL
Zoro #
G812532888
UPC #
020418306402
Country of Origin
United States
Dimensions
Trade Size
2
Details
Item
Swivel Hoist Hook with Latch,Pl,#2,1T
Finish
Painted
Material
Alloy Steel
Color
Orange
Description
Swivel Hoist Hook with Latch,Pl,#2,1T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.