Zoro Homepage

T4900524 Cold Shut 0.31 In.

  • Mfr # 2336188

  • Zoro # G416316259


product price: $19.95
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
2336188
Zoro #
G416316259
UPC #
-
Country of Origin
China

Description

Features Connections for chain and attachments When using cold shuts with chain, use one size larger than chain size With a hammer, drive the open end through the cold shut eye Now peen the extended end to prevent opening Standard material: mild steel Standard finish - Zinc plated Size - 0.31 in. Item weight - 0.1 lbs.