Zoro Homepage

Coupling, Drive, 2 In

  • Mfr # SWDC8

  • Zoro # G2255565


product price: $33.15
/ea

Key Features

Size (In.)
2
Body Material
Steel
Outside Diameter
2 in
Product Type
Drive Coupling
NSF Certifications for Food and Drinking Water
NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWDC8
Zoro #
G2255565
UPC #
088409851607
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
2
Outside Diameter
2 in

Details

Item
Drive Coupling
Body Material
Steel
Product Type
Drive Coupling
NSF Certifications for Food and Drinking Water
NSF 61

Description

Drive Coupling, Body Material Steel, Outside Diameter 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.