Eye Hoist Hook w/ Latch, PL, No. 23, 1-1/2 Ton, Forged Alloy, Painted Orange

  • Mfr # 3924315PL

  • Zoro # G5099215


product price:  $38.35
/ea

Key Features

Working Load Limit
3,000 lb
Standards
ASTM A153
Hook Attachment Type
Eye
Color
Orange
For Use With
Chain, Synthetic Sling, Wire Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3924315PL
Zoro #
G5099215
UPC #
020418236761
Country of Origin
United States

Dimensions

Eye Inside Width
15/16 in
Trade Size
3/0
Hook Reach Length
3 3/8 in
Eye Inside Height
15/16 in
Usable Length
4 1/4 in
Eye Inside Diameter
15/16 in
Material Thickness
25/32 in
Overall Width
3 5/8 in
Overall Length
5 5/8 in
Hook Opening Width
1 1/16 in

Details

Item
Slip Hook
Working Load Limit
3,000 lb
Standards
ASTM A153
Hook Attachment Type
Eye
Color
Orange
For Use With
Chain, Synthetic Sling, Wire Rope
Material
Alloy Steel
Grade
80
Includes
Latch
Finish
Painted
Hook Opening
1 1/32 in
Attachment Type
Eye
Markings
None
Compatible Chain Grade
80
Lifting Capability
For Lifting
Hook Type
Slip Hook
Hardware Included
Latch

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 3,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 25/32 in, Hook Opening Width 1 1/16 in, Overall Length 5 5/8 in, Usable Length 4 1/4 in, Overall Width 3 5/8 in, Eye Inside Diameter 15/16 in, Eye Inside Height 15/16 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.