Zoro Homepage

115V MIG/FLUX CORE WELDER 120A

  • Mfr # DW313000

  • Zoro # G505312711


product price: $509.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW313000
Zoro #
G505312711
UPC #
045564642686
Country of Origin
China

Description

The Campbell Hausfeld 120 Amp output, wire feed, MIG/flux core welder (DW313000) is great for welding projects around the house and shop. Select from four heat settings to match metal thicknesses up to 3/16 inch. Thermal overload protection activates automatically to avoid overheating. Infinite wire speed control allows exact adjustments for a smooth, even weld bead. The gun is equipped with trigger-activated arc for easy starting. Includes a starter spool of flux-cored wire, and 2 extra contact tips. This unit comes with flux core wire so gas is not needed to weld with this unit. No gas comes with the unit. However, it is designed so it can be converted to use gas when flux core wire is not wanted. It can be used with 100% argon, 100% carbon dioxide, or 75% argon and 25% carbon dioxide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.