Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, 30 gal., 2 Stage

  • Mfr # CE1000

  • Zoro # G7161260


product price: $1,031.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Tank Size
30 gal.
Phase
1
HP
2 HP
Tank Type
Vertical
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1000
Zoro #
G7161260
UPC #
045564643782
Country of Origin
United States

Dimensions

Tank Size
30 gal.
Overall Height
52"

Details

Phase
1
HP
2 HP
Tank Type
Vertical
Max. Pressure
175 psi
Free Air CFM @ Max. Pressure
5.1 cfm
Lubrication Type
Oil Lubricated
Number of Stages
2
Item
Air Compressor
Amps
15/7.5A

Description

Air Compressor, 30 gal., 2 Stage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.