Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, 60 gal., 2 Stage

  • Mfr # CE5002

  • Zoro # G7159081


product price: $1,221.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
60 gal.
Phase
1
HP
3.5 HP
Voltage
240V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE5002
Zoro #
G7159081
UPC #
045564643775
Country of Origin
United States

Dimensions

Tank Size
60 gal.

Details

Phase
1
HP
3.5 HP
Voltage
240V
Tank Type
Vertical
Max. Pressure
175 psi
Free Air CFM @ Max. Pressure
10.7 cfm
Lubrication Type
Oil Lubricated
Item
Air Compressor
Amps
16.2A
Number of Stages
2

Description

Air Compressor, 60 gal., 2 Stage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.