Shop CAMPBELL HAUSFELD
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Air Receiver Surge Tank AR8032, Vertical, 30 Gal., Top Plate
- Mfr # AR8032
- Zoro # G402609020
product price:Â
$
793.99
/ea
Key Features
Length
31 in
Width
28-1/2 in
Height
47-1/2 in
Includes
Top plate
Tank orientation
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR8032
- Zoro #
- G402609020
- UPC #
- 45564627713
- Country of Origin
- Unknown
Dimensions
- Length
- 31 in
- Width
- 28-1/2 in
- Height
- 47-1/2 in
- Tank size gallons
- 30
Details
- Includes
- Top plate
- Tank orientation
- Vertical
- Max psi
- 200
- Savings
- Everyday low price
- Description
- Air receiver surge tank
Description
CAMPBELL HAUSFELD AIR RECEIVER SURGE TANK AR8032, VERTICAL, 30 GAL., TOP PLATE AIR RECEIVERS/ SURGE TANKS ARE DESIGNED FOR POINT-OF-USE AIR STORAGE. IDEAL FOR PROVIDING COMPRESSED AIR FOR SHORT, PEAK DEMAND APPLICATIONS. ASME CODE, NATIONAL BOARD REGISTERED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.