Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, Lightweght, Quiet Air, 4.6 gal.

  • Mfr # DC040500

  • Zoro # G1900941


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Tank Size
4.6 gal.
Phase
1
HP
1
Voltage
120v
Tank Type
Twin Stack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC040500
Zoro #
G1900941
UPC #
045564642129
Country of Origin
China

Dimensions

Tank Size
4.6 gal.
Overall Height
20.86"
Overall Length
20.86"

Details

Phase
1
HP
1
Voltage
120v
Tank Type
Twin Stack
Max. Pressure
125 psi
Compressor Type
Tank Mounted
Lubrication Type
Oil-Free
Standards
ETL Listed
Item
Compressor,Lightweght,Quiet Air,4.6 gal.

Description

Compressor,Lightweght,Quiet Air,4.6 gal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.