Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, 2 Stage, 24.3 cfm

  • Mfr # CE7000

  • Zoro # G0284790


product price: $2,929.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
Single
HP
7.5
Voltage
208-230V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE7000
Zoro #
G0284790
UPC #
045564625948
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
83 in
Overall Length
35 in
Overall Width
45 in
Tank Size - Air Compressor
80 gal

Details

Phase
Single
HP
7.5
Voltage
208-230V
Tank Type
Vertical
Max. Pressure
175 psi
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
24.5
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME, California Code 462(L)(2), CSA
Phase - Electrical
1
Pump RPM
1,020
Control
Pressure Switch
Free Air CFM @ Max. Pressure - Air Compressor
24.3 cfm
Lubrication Type - Air compressor
Splash Lubricated
Input Voltage - Air Compressor
240V AC
Max. Pressure - Air Compressor
175 psi
(F)NPT Outlet
3/4 in
Number of Stages - Air Compressor
2
HP - Air Compressor
7.5 hp
Enclosure
Open Drip Proof
Finish
Powder Coated
ASME Tank
Yes
Tank Style - Air Compressor
Vertical
Number of Stages
2
Off Pressure Switch Setting
175
On Pressure Switch Setting
135
Pump Oil Capacity
2 qt
Style - Air Compressor
Simplex
Item
Electric Air Compressor
Item - Air Compressor
Stationary Air Compressor
Input Voltage
240V AC

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Number of Stages 2, Input Voltage 240V AC, Phase Single, Compressor Package Type Base Model

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.