Zoro Homepage

Electric Compressor, Quiet, 1.3 gal.

  • Mfr # DC010500

  • Zoro # G3563329


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Tank Size
1.3 gal.
Overall Width
14.2"
Overall Height
8-1/2"
Compressor Type
Lightweight Quiet Air Compressor
Phase
Single Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC010500
Zoro #
G3563329
UPC #
045564642747
Country of Origin
China

Dimensions

Tank Size
1.3 gal.
Overall Width
14.2"
Overall Height
8-1/2"
Overall Length
24.1"

Details

Item
Electric Compressor,Quiet,1.3 gal.
Compressor Type
Lightweight Quiet Air Compressor
Phase
Single Phase
HP
0.7
Weight
29 lb.
Free Air CFM @ Max. Pressure
1.2 @ 90 psi
Tank Type
Suitcase
Max. Pressure
125 psi
Voltage
120v

Description

Electric Compressor,Quiet,1.3 gal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.