Zoro Homepage
This item is Discontinued.
Campbell Hausfeld Pneumatic Engine Cleaning Gun TL103200AV

Pneumatic Engine Cleaning Gun (Discontinued)

  • Mfr # TL103200AV
  • Zoro # G7363030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL103200AV
Zoro #
G7363030
UPC #
045564201036
Country of Origin
China

Dimensions

Air Gun Inlet Size
1/4" (F)NPT
Air Inlet Size
1/4 in

Details

Body Material
Steel
Application
Cleaning
Includes
Siphon Pickup Tube
Air Consumption
4 scfm
Item
Pneumatic Engine Cleaning Gun
Air Inlet Gender
Female
Maximum Inlet Pressure
90 psi
Air Inlet Type
NPT

Description

Pneumatic Engine Cleaning Gun, Lever, Body Material Steel, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.