Zoro Homepage
This item is Discontinued.
Campbell Hausfeld Poly V Belt 50 In. BT004800AV

Poly V Belt 50 In. (Discontinued)

  • Mfr # BT004800AV
  • Zoro # G8896684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT004800AV
Zoro #
G8896684
UPC #
848521001034
Country of Origin
United States

Details

Item
Poly V Belt 50"
Fits Brand
Speedaire
Product Type
Belt Poly
Compatible with Manufacturer Part Number
VT616501, VT6182021
Compatible with Brand
Campbell Hausfeld

Description

Poly V Belt 50 In., Series Not Applicable, Compatible Grainger Part Number 5F213, 5Z184, Product Type Belt Poly, Compatible with Manufacturer Part Number VT616501, VT6182021, Compatible with Series Not Applicable, Compatible with Brand Campbell Hausfeld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.