Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, w/Gauge, 1/4" NPT

  • Mfr # MP514803AV

  • Zoro # G7362489


product price: $60.59
/ea

Key Features

Air Flow (CFM)
26 cfm
Adjustment Range (PSI)
0 to 125 psi
Connection
NPT
Type
Miniature
Inlet (In.)
1/4 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP514803AV
Zoro #
G7362489
UPC #
045564579128
Country of Origin
Taiwan, Province of China

Details

Item
Regulator,w/Gauge,1/4" NPT
Air Flow (CFM)
26 cfm
Adjustment Range (PSI)
0 to 125 psi
Connection
NPT
Type
Miniature
Inlet (In.)
1/4 in (F)NPT
NPT Inlet (In.)
1/4 in
Max. Working Pressure (PSI)
125 psi
Pressure Drop (PSI)
5 psi
Accessory Type
Regulator,w/Gauge,1/4" NPT

Description

Regulator,w/Gauge,1/4 In. NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.