Spray Gun, w/REV Canister
Mfr # DH650001AV
Zoro # G7362236
product price: $67.59
/eaKey Features
Fluid Delivery Type
Siphon
Pattern Size
9.5 in
Cup Capacity
1 qt
Paint Viscosity Optimum Range
Very Low to Medium
Product Type
Conventional Spray Gun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH650001AV
Zoro #
G7362236
UPC #
045564200862
Country of Origin
China
Dimensions
Pattern Size
9.5 in
Nozzle Size
1.8 mm
Spray Pattern Size - Minimum
1 1/2 in
Spray Pattern Size - Maximum
9 1/2 in
Fluid Inlet Size
3/8 in
Air Inlet Size
1/4 in
Details
Item
Spray Gun
Fluid Delivery Type
Siphon
Cup Capacity
1 qt
Air Consumption
3.8 cfm @ 40 psi
Paint Viscosity Optimum Range
Very Low to Medium
Product Type
Conventional Spray Gun
Includes
External Mix Air Cap
Air Inlet
1/4 in
Weight
3.1 lb
Material
Aluminum
Fluid Inlet Type
NPS
Viscosity Rating - Maximum
23 sec
Series
Siphon
Air Inlet Type
NPS
Compatible Fluid Type
Paints
Operating Air Pressure - Maximum
70 psi
Spray Technology
Conventional
Viscosity Rating - Minimum
18 sec
Description
Spray Gun, Very Low to Medium, Fluid Delivery Type Siphon, Air Consumption 3.8 cfm @ 40 psi, Nozzle Size 1.8 mm, Pattern Size 9.5 in, Cup Capacity 1 qt, Air Inlet 1/4 in, Includes External Mix Air Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.