Zoro Homepage
This item is Discontinued.
Campbell Hausfeld Whip Hose, 3/8" x 2.5 ft. MP513700AV

Whip Hose, 3/8" x 2.5 ft. (Discontinued)

  • Mfr # MP513700AV
  • Zoro # G6219007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP513700AV
Zoro #
G6219007
UPC #
045564206949
Country of Origin
China

Dimensions

Thread Size
1/4"

Details

Max. Pressure
300 psi
Thread Type
NPT
Application
Air Hammers, Impact Wrenches
Pipe Fitting Connection Type
MNPT x FNPT
Item
Whip Hose,3/8" x 2.5 ft.

Description

Whip Hose,3/8 In. x 2.5 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.