Male Adapter, 1-1/2 x 1-1/2 In, Red Brass
Mfr # MAB 6
Zoro # G0970566
product price: $28.89
/eaKey Features
Fitting Material
Brass x Brass
For Hose I.D.
1 1/2 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
1-1/2 in x 1-1/2 in
Hose Fitting A Connection Type
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAB 6
Zoro #
G0970566
UPC #
088409550807
Country of Origin
United States
Dimensions
Fitting Size
1-1/2 in x 1-1/2 in
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Barb Size
1 1/2 in
Thread Size
1-1/2"-11-1/2
Tube Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Hex Head Size
1 11/16 in
Description
Barbed Hose Fitting, For Hose I.D. 1 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1 11/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, Red, Reusable No, No, Thread Size 1-1/2 In.-11-1/2, Thread Type NPT, 1-1/2 in x 1-1/2 in, Male x Male
Restrictions
This item has been restricted from sale in the following states:
CA, LA, MD, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.