Pump, Pitcher
Mfr # PP2
Zoro # G3410653
product price: $77.15
/ea
Free Shipping & Returns
Key Features
Length (In.)
17-1/2"
Type
Heavy Duty
Includes
Adjustable Cap
Size (In.)
1-1/4
Body Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP2
Zoro #
G3410653
UPC #
088409851225
Country of Origin
China
Dimensions
Length (In.)
17-1/2"
Size (In.)
1-1/4
Tap Size (In.)
3
Discharge Dia.
3 in
Inlet Dia.
1 1/4 in
Overall Height
17 1/2 in
Inlet Diameter
1 1/4 in
Discharge Diameter
3 in
Details
Item
Pitcher Pump
Type
Heavy Duty
Includes
Adjustable Cap
Body Material
Cast Iron
Application
Ground Water Extraction
Max. Suction Lift
25 ft
Suction Lift - Maximum
25 ft
Priming
Self-Priming
Pump Technology
Plunger
Description
Pitcher Pump, Body Material Cast Iron, Max. Suction Lift 25 ft, Discharge Dia. 3 in, Inlet Dia. 1 1/4 in, Overall Height 17 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.