Zoro Homepage

No. 8 Sash Chain, Zinc Plated, 100' per Carton

  • Mfr # T0890824N

  • Zoro # G4550321


product price: $1.49
/pk 100, $0.01/ea
Sold in multiples of 100 for $149.00

Key Features

Trade Size
8
Working Load Limit
75 lb
Finish
Zinc Plated
Inside Length
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0890824N
Zoro #
G4550321
UPC #
020418067952
Country of Origin
China

Dimensions

Trade Size
8
Inside Length
0.55 in

Details

Item
Sash Chain
Working Load Limit
75 lb
Finish
Zinc Plated

Description

Sash Chain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.