Tank Fitting Package, Male, Size 1 In.
Mfr # TFP 51-LF
Zoro # G1917806
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Size (In.)
1
Length (In.)
10
Body Material
Brass
Includes
Drain Valve, Gauge, Nipple, Relief Valve, Switch
Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFP 51-LF
Zoro #
G1917806
UPC #
088409031702
Country of Origin
United States
Dimensions
Size (In.)
1
Length (In.)
10
Tap Size (In.)
1/4 & 1/2
Front Tap Size
1/2 in
Overall Length
10 in
Top Tap Size
1/4 in
Tee Top Tap Diameter
1/4 in
Tee Tank Leg Length
10 in
Tee Front Tap Diameter
1/2 in
Tee Tank Leg Connection External Diameter
1 in
Details
Item
Well Water Tank Fitting
Body Material
Brass
Includes
Drain Valve, Gauge, Nipple, Relief Valve, Switch
Type
Male
Fitting Type
Installation Kit
Tee Tank Leg Connection External Standard
NPT
Tee Tank Leg Connection External Gender
Male
NSF Certifications for Food and Drinking Water
NSF 61
Installation Kit Assembly
Unassembled
Description
Well Water Tank Fitting, Fitting Type Installation Kit, Body Material Brass, Top Tap Size 1/4 in, Front Tap Size 1/2 in, Overall Length 10 in, Includes Drain Valve, Gauge, Nipple, Relief Valve, Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.