Well Point, 1 1/4 In
Mfr # S24-60
Zoro # G2950114
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Size (In.)
1-1/4
Length (In.)
24
Application
Protection against Damage when Driving and Can be Used as a Drive Point, Suction Strainer or Jet Pump Installation
Gauze
60
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S24-60
Zoro #
G2950114
UPC #
088409241125
Country of Origin
United States
Dimensions
Size (In.)
1-1/4
Length (In.)
24
Overall Length
24 in
Outside Diameter
1 1/4 in
Details
Item
Well Point
Application
Protection against Damage when Driving and Can be Used as a Drive Point, Suction Strainer or Jet Pump Installation
Gauze
60
Body Material
Steel
Product Type
Drive Well Point
Gauze Perforations
60 micron
NSF Certifications for Food and Drinking Water
NSF 61
Description
Well Point, Body Material Steel, Outside Diameter 1 1/4 in, Overall Length 24 in, Gauze 60
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.