Zoro Homepage

Well Point, 1 1/4 In

  • Mfr # S36-60

  • Zoro # G0771206


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Application
Protection against Damage when Driving and Can be Used as a Drive Point, Suction Strainer or Jet Pump Installation
Gauze
60
Length (In.)
36
Size (In.)
1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S36-60
Zoro #
G0771206
UPC #
088409241361
Country of Origin
United States

Dimensions

Length (In.)
36
Size (In.)
1-1/4
Outside Diameter
1 1/4 in
Overall Length
36 in

Details

Item
Well Point
Body Material
Steel
Application
Protection against Damage when Driving and Can be Used as a Drive Point, Suction Strainer or Jet Pump Installation
Gauze
60
Product Type
Drive Well Point
NSF Certifications for Food and Drinking Water
NSF 61
Gauze Perforations
60 micron

Description

Well Point, Body Material Steel, Outside Diameter 1 1/4 in, Overall Length 36 in, Gauze 60

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.