Zoro Homepage

Well Point, 2 In

  • Mfr # S236-80

  • Zoro # G2671785


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Gauze
80
Application
Protection against Damage when Driving and Can be Used as a Drive Point, Suction Strainer or Jet Pump Installation
Size (In.)
2
Length (In.)
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S236-80
Zoro #
G2671785
UPC #
088409241088
Country of Origin
United States

Dimensions

Size (In.)
2
Length (In.)
36
Outside Diameter
2 in
Overall Length
36 in

Details

Item
Well Point
Body Material
Steel
Gauze
80
Application
Protection against Damage when Driving and Can be Used as a Drive Point, Suction Strainer or Jet Pump Installation
Product Type
Drive Well Point
Gauze Perforations
80 micron
NSF Certifications for Food and Drinking Water
NSF 61

Description

Well Point, Body Material Steel, Outside Diameter 2 in, Overall Length 36 in, Gauze 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.