Camrail Bolt, 3/4"-10 Thrd Sz, 3 3/4 in L, Flat Head, Alloy Steel, Cam Koat Finish, 10 PK

  • Mfr # 788-74210-945

  • Zoro # G4410271


product price:  $75.99
/pk 10, $7.60/ea

Key Features

System of Measurement
Inch
Thread Size
3/4"-10
Material
Alloy Steel
Fastener Finish
Cam Koat
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
788-74210-945
Zoro #
G4410271
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Fastener Length
3 3/4 in
Head Height
3/8 in
Minimum Thread Length
3 in
Drive Size
E-20
Screw Size
3/4 in
Head Width
1 9/32 in
Overall Length
3 3/4 in
Maximum Head Height
3/8 in
Maximum Head Width
1 9/32 in

Details

System of Measurement
Inch
Material
Alloy Steel
Fastener Finish
Cam Koat
Material Grade/Class
Grade 8
Head Style
Flat
Thread Direction
Right Hand
Thread Type
UNC (Coarse)
Item
Camrail Bolt
Finish
Cam Koat(TM)
Drive
Auditorx(R)
Type
Camrail Bolt
Material Quality Standard
SAE J429
Pack Size
Small Pack
Globally Sourced
Made in USA*
Tensile Strength
150,000 psi
Standards
SAE J429
Thread Style
Partially Threaded
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Head Shape
Round
Dimensional Standards
ASME B1.1, ASME B18.18.1, SAE J122, SAE J429

Description

Inch, Camrail Bolt, Head Type - Bolts Flat, Alloy Steel, Material Grade Grade 8, Dia./Thread Size 3/4 In.-10, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Audi Torx (E-20), Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products