Camrail Bolt, 3/4"-10 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Cam Koat Finish, 5 PK
- Mfr # 788-74540-945
- Zoro # G4410235
product price:Â
$
35.99
/pk of 5, $7.20/ea
Key Features
System of Measurement
Inch
Thread Size
3/4"-10
Material
Alloy Steel
Fastener Finish
Cam Koat
Material Grade/Class
Grade 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 788-74540-945
- Zoro #
- G4410235
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- Alloy Steel
- Fastener Finish
- Cam Koat
- Material Grade/Class
- Grade 8
- Head Style
- Flat
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Camrail Bolt
- Finish
- Cam Koat(TM)
- Drive
- Six-Lobe
- Pack Size
- Small Pack
- Material Quality Standard
- SAE J429
- Standards
- SAE J429
- Type
- Camrail Bolt
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Globally Sourced
- Made in USA*
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- SAE J429
- Head Shape
- Round
- Dimensional Standards
- ASME B1.1, ASME B18.18.1, SAE J122, SAE J429
- Shell Material
- Alloy Steel
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 3 in
- Head Width
- 1 9/32 in
- Screw Size
- 3/4 in
- Minimum Thread Length
- 2 in
- Drive Size
- TX-70
- Overall Length
- 3 in
- Head Height
- 3/8 in
- Maximum Head Height
- 3/8 in
- Maximum Head Width
- 1 9/32 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Inch, Camrail Bolt, Head Type - Bolts Flat, Alloy Steel, Material Grade Grade 8, Dia./Thread Size 3/4 In.-10, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Torx (TX-70), Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.