This item is Discontinued.

Camrail Camrail Bolt, 7/8"-9 Thrd Sz, 3 1/2 in L, Oval Head, Steel, 60 PK 734-20156-140

Camrail Bolt, 7/8"-9 Thrd Sz, 3 1/2 in L, Oval Head, Steel, 60 PK (Discontinued)

  • Mfr # 734-20156-140
  • Zoro # G6662582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734-20156-140
Zoro #
G6662582
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Fastener Length
3 1/2 in
Length
3-1/2"
Head Height
17/32 in
Head Width
1 9/16 in
Overall Length
3 1/2 in
Drive Size
E-20
Screw Size
7/8 in
Fastener Length
3 1/2 in
Dia./Thread Size
7/8"-9

Details

System of Measurement
Inch
Material
Steel
Material Grade/Class
Grade 8
Head Style
Oval
Thread Direction
Right Hand
Thread Type
Coarse
Item
Camrail Bolt
Finish
Cam Koat
Grade
8
Drive System
Audi Torx (E-20)
Tensile Strength
150,000 psi
Drive
Torx
Type
Camrail Bolt
Material Quality Standard
SAE J429
Pack Size
Bulk Pack
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Standards
SAE J429
Material Type
Steel
Drive Type
Torx
Head Shape
Round
Fastener Thread Direction
Right Hand
Basic Material
Alloy Steel
Freight Car Bolt Type
Camrail Bolt
Head Type - Bolts
Oval
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade 8

Description

Inch, Camrail Bolt, Head Type - Bolts Oval, Alloy Steel, Material Grade Grade 8, Dia./Thread Size 7/8 In.-9, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Audi Torx (E-20), Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.