Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Camrail Camrail Bolt, 7/8"-9 Thrd Sz, 4 1/2 in L, Oval Head, Steel, 60 PK 714-20156-180

Camrail Bolt, 7/8"-9 Thrd Sz, 4 1/2 in L, Oval Head, Steel, 60 PK (Discontinued)

  • Mfr # 714-20156-180
  • Zoro # G6818201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714-20156-180
Zoro #
G6818201
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Fastener Length
4 1/2 in
Length
4-1/2"
Screw Size
7/8 in
Drive Size
TX-90
Head Width
1 29/64 in
Head Height
11/16 in
Overall Length
4 1/2 in
Minimum Thread Length
2 in
Fastener Length
4 1/2 in
Dia./Thread Size
7/8"-9

Details

System of Measurement
Inch
Material
Steel
Material Grade/Class
Grade 8
Head Style
Oval
Thread Direction
Right Hand
Thread Type
Coarse
Item
Camrail Bolt
Drive System
Torx (TX-90)
Finish
Cam Koat
Grade
8
Material Quality Standard
SAE J429
Pack Size
Bulk Pack
Tensile Strength
150,000 psi
Drive
Torx
Globally Sourced
Made in USA*
Thread Style
Partially Threaded
Type
Camrail Bolt
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Drive Type
Torx
Material Type
Steel
Standards
SAE J429
Head Shape
Round
Freight Car Bolt Type
Camrail Bolt
Fastener Thread Type
UNC (Coarse)
Basic Material
Alloy Steel
Fastener Thread Direction
Right Hand
Head Type - Bolts
Oval
Material Grade
Grade 8

Description

Inch, Camrail Bolt, Head Type - Bolts Oval, Alloy Steel, Material Grade Grade 8, Dia./Thread Size 7/8 In.-9, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Torx (TX-90), Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.