Camrail Bolt Installation Tool, Torx
- Mfr # SNIND2
- Zoro # G4410551
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Head Style
TX-70 Torx
Drive System
1 in Square
Material
Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNIND2
- Zoro #
- G4410551
- UPC #
- -
- Country of Origin
- United States
- Item
- Camrail Bolt Installation Tool
- Finish
- Black Oxide
- Head Style
- TX-70 Torx
- Drive System
- 1 in Square
- Material
- Steel
- System of Measurement
- Inch
- For Use With
- TX-70 TORX Bit
- Tool Type
- Camrail Nut Installation Tool
- Material Grade/Class
- Grade 8
- Finish Type
- Black Oxide
- Material Type
- Steel
- Shell Material
- Steel
- Compatible Product Type
- TX-70 TORX Bit
- Traction Material
- Steel
Dimensions
- Drive Size
- TX-70
Description
Camrail Bolt Installation Tool, For Use With TX-70 TORX Bit, Tool Type Camrail Nut Installation Tool, Drive Size TX-70, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.