Lock Nut, 3/4"-10, Steel, Grade 8, Cam Koat, 20 PK
Mfr # 788-74110-000
Zoro # G4410314
product price: $93.95
/pk 20, $4.70/ea
Free Shipping & Returns
Key Features
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Cam Koat
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
788-74110-000
Zoro #
G4410314
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/4"-10
Details
Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Cam Koat
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Removable
Yes
Pack Size
Small Pack
Drive System
Torx
Head Style
Flange
Type
Flange
Drive Type
Torx
Grade
8
Description
Camrail Flange Lock Nut, Drive Type Torx, Thread Size 3/4 In.-10, Material Steel, Material Grade/Class Grade 8, Finish Cam Koat, System of Measurement Inch, Pack Size Small Pack, Removable Yes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.