Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, 7/8"-9, Steel, Grade 8, Cam Koat, 20 PK

  • Mfr # 754-00000-031

  • Zoro # G4410411


product price: $127.99
/pk 20, $6.40/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Cam Koat
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754-00000-031
Zoro #
G4410411
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Dia./Thread Size
7/8"-9

Details

Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Cam Koat
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Removable
Yes
Pack Size
Small Pack
Type
Flange
Head Style
Flange
Grade
8
Drive Type
Torx
Drive System
Torx

Description

Camrail Flange Lock Nut, Drive Type Torx, Thread Size 7/8 In.-9, Material Steel, Material Grade/Class Grade 8, Finish Cam Koat, System of Measurement Inch, Pack Size Small Pack, Removable Yes, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.