Lock Nut, 7/8"-9, Steel, Grade 8, Cam Koat, 200 PK
Mfr # 754-00000-031
Zoro # G6520202
product price: $894.99
/pk 200, $4.47/ea
Free Shipping & Returns
Key Features
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Cam Koat
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
754-00000-031
Zoro #
G6520202
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
7/8"-9
Dia./Thread Size
7/8"-9
Details
Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Cam Koat
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Removable
Yes
Pack Size
Bulk Pack
Drive Type
Torx
Drive System
Torx
Grade
8
Type
Flange
Head Style
Flange
Description
Camrail Flange Lock Nut, Drive Type Torx, Thread Size 7/8 In.-9, Material Steel, Material Grade/Class Grade 8, Finish Cam Koat, System of Measurement Inch, Pack Size Bulk Pack, Removable Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.