Zoro Homepage

Wall Shelf Kit

  • Mfr # EACSWS1436VK480

  • Zoro # G4056120


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Number of Shelves
1
Color
Gray
Finish
Speckled
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACSWS1436VK480
Zoro #
G4056120
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Depth
36 in
Overall Width
14 in
Usable Width
14 in
Usable Depth
36 in

Details

Item
Wall Shelf Kit
Material
Polypropylene
Number of Shelves
1
Color
Gray
Finish
Speckled
Includes
Bracket, Screw, Washer
Shelf Style
Solid
Standards
NSF
Load Capacity
150 lb
Mounting Mechanism
Direct
Assembled
Unassembled
Includes Mounting Hardware
Yes
Adjustability
Fixed
Load Capacity per Shelf
150 lb

Description

Wall Shelf Kit, Solid Shelf Style, 150 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 36 in, Usable Width 14 in, Mounting Mechanism Direct, Screw and Snap On and Off Mounting Type, Overall Depth 36 in, Overall Height 13 in, Overall Width 14 in, 150 lb Load Capacity, Bracket, Screw, Washer, Includes Mounting Hardware Yes, Polypropylene, Fixed, Assembled Unassembled, Gray, Speckled, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.