Air flow fan
- Mfr # HAF18-PO
- Zoro # G722796486
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Fan Cord Length
8 ft
Includes
Guard
Airflow
4,227 cfm
Motor Enclosure
Totally Enclosed Non-Ventilated
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAF18-PO
- Zoro #
- G722796486
- UPC #
- 062345501000
- Country of Origin
- China
- Includes
- Guard
- Airflow
- 4,227 cfm
- Motor Enclosure
- Totally Enclosed Non-Ventilated
- Standards
- OSHA
- Motor HP
- 1/8 hp
- Air Velocity @ 20 Ft.
- 100 fpm
- Wire Guard Finish
- Powder Coated
- Item
- Air flow fan
- Color
- White
- Features
- 115V, 8 ft Grounded Cord and Plug, 18 in Horizontal Air Flow Fan, Powder Coated Guard has Wide Spacing to Eliminate the Build-Up of Debris, Totally Enclosed Motor, Zinc Dipped OSHA Guard Option Available
- Wire Color
- White
Dimensions
- Fan Cord Length
- 8 ft
- Fits Chest Size
- 115V, 8 ft Grounded Cord and Plug, 18 in Horizontal Air Flow Fan, Powder Coated Guard has Wide Spacing to Eliminate the Build-Up of Debris, Totally Enclosed Motor, Zinc Dipped OSHA Guard Option Available
Description
Air flow fan, Air Velocity @ 20 Ft. 100 fpm, Motor HP 1/8 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.